Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Natural Kynar

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Natural Kynar

Item #: WBB741124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 46

Price: $2.69

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/16" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/16" Barbed Tee, Black Nylon

Eldon James 1/8-28 BSP to 3/8" Barbed Tee, Black Nylon

Eldon James 1/8-28 BSP to 3/8" Barbed Tee, Black Nylon

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Natural Kynar

Features:
  • Temperature Range -80°F to 226°F.
  • Pressure 260 psi at 70°F.
  • NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements.
  • Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.

Weights & Dimensions

  • Hose Barb Size 1/4"
  • Thread 1/4-19 BSP in
  • Size 4

Product Details

  • Type British Threaded Tees
  • Brand Eldon James
  • Description 1/4-19 BSP to 1/4" Barbed Tee
  • Material Kynar
  • Temperature Range -80 to 226 °F
  • Manufacturers Part Number T4B-4NK7
  • Color Family Natural
  • Hex 9/16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

46 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Natural Kynar

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Natural Kynar

Item #: WBB741124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant