
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon
Features:
Features:
- Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
- Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, but vulnerable to attack by phenols, strong acids and oxidizing agents.
- Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F.
Weights & Dimensions
- Hose Barb Size 5/32"
- Thread 1/4-19 BSP in
- Size 2.5
Product Details
- Type British Threaded Tees
- Brand Eldon James
- Description 1/4-19 BSP to 5/32" Barbed Tee
- Material Nylon
- Manufacturers Part Number T4B-2.5BN
- Color Family Black
- Hex 9/16
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon
$1.69
- Product Information
- Customer Review
- Product Q&A
- Accessories