Vega 1/4-20 Hanger Bolt Driver x 2-9/16", S2 Modified Steel, Gunmetal Grey
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Standard 1/4" shank fits most power tools and chuck adapters. Precision controlled heat treatment for extreme durability and wear protection.
PRICE
$4.87
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 1/4-20 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Hanger Bolt Driver |
| Shank Type | Hex |
| Manufacturers Part Number | 165HB416 |
| Tip Type | Hex |
| Brand | Vega |