Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2191403

MPN #: 588615

1/4-20 x 1/2" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100

Product Description
B1/4-20 x 1/2" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT - 100 Pk - BBI 588615

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

PRICE
$7.50

Min. purchase quantity is 24
24
24
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size1/4-20
HeadRound
Thread LengthFull Thread in
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
DescriptionMachine Screw
Package Quantity100
Manufacturers Part Number588615
Full or Partial ThreadFull
BrandBrighton-Best