Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2191412

MPN #: 588730

5/16-18 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3, Pack of 100

Product Description
B5/16-18 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - Pkg of 100 - BBI 588730

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

PRICE
$19.75

Min. purchase quantity is 9
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size5/16-18
HeadRound
Thread Length3/4 in
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
DescriptionMachine Screw
Package Quantity100
Manufacturers Part Number588730
Full or Partial ThreadPartial
BrandBrighton-Best