Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :T9AB2191178

MPN #: DYA04128

1/4-20 X 4 Phillips Pan Head Machine Screw Steel Zinc Plated - Package of 100

Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$105.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
97.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size1/4-20
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part NumberDYA04128
Full or Partial ThreadFull
BrandTitan Fasteners