SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 4000 pcs

1/4-20X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 4000 pcs

Item #: WBB402571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $506.00

$84.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

10-24X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And0 7000 pcs

10-24X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And0 7000 pcs

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 1/4-20
  • Length 1/2 in

Product Details

  • Package Quantity 4000
  • Drive Slotted
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 1408FSW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 4000 pcs

1/4-20X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 4000 pcs

Item #: WBB402571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant