Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X3/8 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

1/4-20X3/8 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

Item #: WBB403054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X4  Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

3/8-16X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200

1/4-20X1 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

1/4-20X1 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

1/4-20X1  Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc, Pkg of 2000

1/4-20X1 Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc, Pkg of 2000

6-32X1/4  Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc, Pkg of 10000

6-32X1/4 Combo (Slot/Phillips) Indent Hexwasher Machine Screw Full Thread Zinc, Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

1/4-20X3/8 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18 8 Stainless Ste. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Indented Hex Washer ft
  • Length 3/8 in
  • Size 1/4-20

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade 18-8 Stainless Steel
  • Package Quantity 1000
  • Drive Slotted
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 1406MSW188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X3/8 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

1/4-20X3/8 Slotted Indented Hex Washer Head Machine Screw Fully Threaded 18-8 Stainless Ste 1000 pcs

Item #: WBB403054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant