Indented Hex Washer Head

Indented Hex Washer Head Machine Screw
| Compare | Image | Material | Size | Length | Finish | Full or Partial Thread | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 5/16-18 | 4 in | Zinc | Full | 200 | Ships Same Day WBB406984 | $239.95 |

Phillips Indented Hex Washer Machine Screws
Related Products
B10-32 x 1/2" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
10X1 1/2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
1/4-20X1 1/4 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake 2000pcs
1/4-20X1 1/4 Unslot Ind Hexwasher Serrated Self Drilling Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Machine Screws are uniformly threaded with UNC thread style screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Carbon Steel Machine Screws. It features Invincibox, Zinc Plated, Corrosion Resistance.