
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/4-20X4 Hex Cap Screw 18 8 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Head Hex ft
- Size 1/4-20
- Length 4 in
Product Details
- Grade 18-8 Stainless Steel
- Package Quantity 100
- Description Hex Head Cap Screw
- Country of Origin Import
- Material Stainless Steel
- Finish Stainless Steel
- Manufacturers Part Number 1464CH188
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1/4-20X4 Hex Cap Screw 18 8 Stainless Steel, Pkg of 100
$38.95
- Product Information
- Customer Review
- Product Q&A
- Accessories