Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601906

MPN #: 9072

Arrow 9072, Air/Oil In-Line Filter, Sintered Bronze, 40 Micron, 1/4” NPT, 500 PSI - Pkg Qty 5

Product Description
Arrow 9072, Air/Oil In-Line Filter, Sintered Bronze, 40 Micron, 1/4" NPT, 500 PSI

Arrow Pneumatics Air/Oil In-Line Tool Filter - This in-line filter is designed specifically for the protection of small air tools, such as impact wrenches, nut runners, grinders and screwdrivers. It reduces downtime, prevents costly tool repairs and extends tool life. The all anodized, lightweight aluminum housing is compact and can be used directly before the air tool. Elements can be replaced quickly at a nominal cost. The standard element is 40 micron which insures minimum pressure drop. The in-line filter can also be used in low pressure hydraulic applications. Elements can also be obtained in 20 and 90 micron by special order. When using for hydraulic applications, a 20 micron element is recommended. Special Viton O-rings are available through special order for oil systems where chemical action may be a problem.

Features & Benefits:
  • 500 PSI Max.
  • Operating Temperature Range 35°F-200°F


PRICE
$46.00  Sold in packages of 5 / $9.20 ea

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Height2-5/16 in
Weight0.1 lbs
NPT outlet1/4 in

Product Details

TypeAir & Oil
ColorSilver
Temperature Range35 to 200 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionAir/Oil In-Line Filter
Manufacturers Part Number9072
PSI500 psi
BrandArrow Pneumatics