Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601911

MPN #: ASP3101-40

Arrow In-Line Nipple Filter Asp3101-40, Sintered Bronze, 1/8" Npt, 300 Psi - Pkg Qty 10

Product Description
1/8" Inline Nipple Filter ideal for water, oil and air. Can be installed at point of use. Conical shaped element provides a large filtering flow and greater dirt holding capacity.

PRICE
$83.00  Sold in packages of 10 / $8.30 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/16 in
Height1-1/4 in
Weight0 lbs
NPT outlet1/8 in

Product Details

TypeWater, Air & Oil
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionIn-Line Nipple Filter
Manufacturers Part NumberASP3101-40
PSI300 psi
BrandArrow Pneumatics