Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB1503227

MPN #: 17595

M&W 1/4" Alloy Latching J-Hook, Style B 125 Lb. Capacity

Product Description
Features:

  • Style B Latching J-Hook of alloy steel construction is designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable
  • Powder-coated black to resist rust and corrosion
  • Maximum use temperature is 400° F
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Proof load certificates available upon request.


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity125 lbs
Dimension F0.82 in
Dimension C1 in
Dimension A0.25 in
Dimension B4.5 in
Diameter1/4 in
Dimension D1.25 in
Dimension E2 in

Product Details

Assembly RequiredNo
ColorGray
StyleB
MaterialSteel
Manufacturers Part Number17595
BrandM&W