CM Latch Kit For Quick Connect Hook Green 5300 Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
CM® Latch Kit For Quick Connect Hook Green 5300 Lbs Capacity
CM Quick Connect Hook Green Latch Kit
CM Quick Connect Hook Green Latch Kit
PRICE
$32.95
13
13
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5300 lbs |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | Yes |
| Style | Quick Connect Latch Kit |
| Type | Rigging Component |
| Material | Alloy Steel |
| Color | Green |
| Series | Quick Connect Hook |
| Manufacturers Part Number | 4X85060 |
| Brand | CM |
Warranty
| Warranty | 1 yr |