Biomedical Tee Fittings

Barbed Equal Tees
| Compare | Image | Brand | Material | Color | Size | Hose Barb Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Eldon James | Nylon | Natural | 1 | 1/16" | WBB741462 | $2.35 | ||
![]() | Eldon James | Glass Filled Black Nylon | Black | 10 | 5/8" | WBB741060 | $2.60 | ||
![]() | Eldon James | Nylon | Black | 1 | 1/16" | WBB741366 | $2.35 | ||
![]() | Eldon James | Nylon | White | 1 | 1/16" | WBB741368 | $2.52 | ||
![]() | Eldon James | Kynar | Natural | 2.5 | 5/32" | WBB741150 | $4.25 | ||
![]() | Eldon James | Kynar | Natural | 2 | 1/8" | WBB741564 | $3.02 | ||
![]() | Eldon James | Glass Filled Black Nylon | Black | 6 | 3/8" | WBB741005 | $2.28 |

Barbed Reduction Tees

Threaded Tees
Related Products
Standard 150lb Malleable Iron Reducing Tees are designed to connect three sections of threaded pipe while transitioning to a smaller branch size. Ideal for branch line reductions, these fittings provide an efficient way to adapt pipe size within a system without additional components. Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in an ...
300lb Black Iron Tees are designed to connect three sections of threaded pipe, allowing for a branch line off the main run. Commonly used to split or combine flow, they provide a reliable solution for distributing media within piping systems. Constructed from durable malleable iron with a black finish, these fittings deliver the strength required for higher-pressure applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in an ISO-certified facility, these tees are pressure ...
300lb Black Iron Reducing Tees are designed to connect three sections of threaded pipe while reducing the branch size from the main run. Commonly used to branch into smaller lines, they provide an efficient solution for distributing flow without additional fittings. Constructed from durable malleable iron with a black finish, these fittings deliver the strength required for higher-pressure applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in an ISO-certified facility, ...
Standard 150lb Malleable Iron Side Outlet (SO) Tees are designed to connect three sections of threaded pipe while providing an additional outlet for branching connections. This configuration allows for more compact layouts and reduces the need for extra fittings in complex piping systems. Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in ...
Standard 150lb Malleable Iron Tees are designed to connect three sections of threaded pipe, allowing for branch line distribution or consolidation within a piping system. Ideal for creating branch connections, these fittings provide a reliable solution for both new installations and system modifications. Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. ...









