
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene
Features:
Features:
- Formulated for biomedical and bioprocess applications.
- Temperature Range -9°F to 150°F (66°C).
- Pressure 125 psi at 70°F.
- Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
- Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
- Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.
Weights & Dimensions
- Hose Barb Size 1/4"
- Size 4
Product Details
- Type Equal Tees
- Brand Eldon James
- Description 1/4" Barbed Equal Tee
- Material Polypropylene
- Manufacturers Part Number T0-4PP
- Color Family Natural
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene
$1.66
- Product Information
- Customer Review
- Product Q&A
- Accessories