
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/4" Barbed Equal Tee, White Polypropylene
Features:
Features:
- Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
- Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
- Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings.
- Not a USP Class VI material and is not lot traceable.
- Temperature Range -9°F to 150°F (66°C).
- Pressure 125 psi at 70°F.
Weights & Dimensions
- Hose Barb Size 1/4"
- Size 4
Product Details
- Type Equal Tees
- Brand Eldon James
- Description 1/4" Barbed Equal Tee
- Material Polypropylene
- Manufacturers Part Number T0-4WP
- Color Family White
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 1/4" Barbed Equal Tee, White Polypropylene
$1.67
- Product Information
- Customer Review
- Product Q&A
- Accessories