Vega 1/4 Bit Holder w/ Mag Screwcap Stainless Steel x 2-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. High strength industrial magnet. Screw cap has o-ring that aligns and keeps bit securely in place. Standard 1/4" shank fits most power tools and chuck adapters.
PRICE
$4.63
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Bit Holder w/Mag Screwcap |
| Shank Type | Hex |
| Manufacturers Part Number | 160MH1CC |
| Tip Type | Female Hex |
| Brand | Vega |