Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FLEX

Model # :WBB3131391

MPN #: FA105001

Flex 6" Impact Magnetic Extension Holder

Product Description
Certain situations demand extra reach, Flex 6" Impact Magnetic Extension helps close the gap. Be in total control with industrial-strength, magnetic grip and a C-Ring interface to keep your hex accessories secured tight. Constructed from thick, stainless steel for ultimate dependability, further supported by Flex Impact Shield torsion which prevents breakage under intense stress. This extension is impact-rated for maximum durability to withstand even the toughest fastening applications.

Features:
  • Built for demanding applications
  • Long-lasting quality, prevents corrosion
  • Maximum durability for all fastening applications
  • Secure fastening, eliminates bits falling out
  • Secure connection for all 1/4" hex accessories


PRICE
$10.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/16
Hex Shank1/4
Size6

Product Details

Country of OriginChina
Includes6" Magnetic Extension Holder
MaterialStainless Steel
Package Quantity1
Shank Type1/4" Hex
Manufacturers Part NumberFA105001
Drill StyleHex Drill
BrandFLEX