Prevost 1/4" FNPT 2pc FRL W/ Diverter Block
Write a Review
|
Questions & Answers (0)
Product Description
FRL includes 4 outlet diverter block, wall bracket, pipe adapters, and gauge. Pipe connections are 1/4" FNPT. Flow rate of 17.65 CFM. Max pressure 174psi. 25µm filter w/ options to go to 5µm or 0.01µm.
PRICE
$175.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.28 in |
| Width | 6.69 in |
| Height | 2.75 in |
| Weight | 2 lbs |
Product Details
| CFM | 17.65 CFM |
| Air Inlet Thread Size (NPT) | 1/4" FNPT in |
| Max PSI | 145 psi |
| Made in the USA | No |
| Material | Aluminium Polycarbonate Bowl With Metallic Protection |
| Package Quantity | 1 |
| Description | 2 Piece Filter-Regulator-Lubricator W/ Diverter Block |
| Manufacturers Part Number | TB SME201 |
| Brand | Prevost |