Milton 1142-1 Mini Piggyback Filter/Regulator Metal Bowl 1/8" NPT 150 PSI 20 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/8" NPT Mini filter-reducer piggyback duo is recommended when space is a problem. Duo offers most of the same features as the full size units plus the space saving convenience of 20 micron screw in mini filter. Preassembled with 0-160 PSI gauge this piggyback mini FR duo includes a metal bowl. Ideal for use in compact air flow applications. Maximum pressure of 150 PSI and Maximum SCFM of 20.
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 1-3/4 in |
| Height | 1-5/8 in |
| Connection Size | 1/8 in |
Product Details
| Bowl Type | Metal |
| CFM | 20 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Micron Rating | 20 mic |
| Manufacturers Part Number | 1142-1 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |