Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4" Barbed Straight Coupler, Natural Non-Animal Derived Polypropylene

Eldon James 1/4" Barbed Straight Coupler, Natural Non-Animal Derived Polypropylene

Item #: WBB741913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 250

Price: $1.71

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 1/8" to 3/32" Barbed Reduction Coupler, Natural Nylon

Eldon James 1/8" to 3/32" Barbed Reduction Coupler, Natural Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4" Barbed Straight Coupler, Natural Non-Animal Derived Polypropylene

Features:
  • Formulated for biomedical and bioprocess applications.
  • Temperature Range -9°F to 150°F (66°C)
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
  • Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.

Weights & Dimensions

  • Hose Barb Size 1/4"
  • Size 4
  • Weight 0.003 lbs

Product Details

  • Type Straight Couplers
  • Brand Eldon James
  • Description Barbed Straight Coupler
  • Material Non-Animal Derived PP
  • Manufacturers Part Number C0-4PP
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

250 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4" Barbed Straight Coupler, Natural Non-Animal Derived Polypropylene

Eldon James 1/4" Barbed Straight Coupler, Natural Non-Animal Derived Polypropylene

Item #: WBB741913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant