Gauge Accessories
Related Products
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Large, easily readable Contractor gauge designed for commercial & industrial use. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. Industrial and commercial gauges are designed for plumbing and HVAC equipment and installations. 4.5" Dial. 1/4" NPT. 0/100 PSI. Stainless Case, Brass Internals.
2-1/2" Diameter Pressure Gauge. Dial Improved accuracy to ASME B40.1 Grade A. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals. Features 0/60 PSI Stainless Case Brass Internals 1/4" NPT Lower Mount Glycerine Filled Pressure Gauge Polycarbonate Lens Ambient Temp 30° F to 160° F
Features: Ideal for testing vacuum lines and components Accurately tests low-pressure fuel systems Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets Kit comes complete with adapter for most applications Pin point hard to find problems such as cracked lines, PCV fuel pump fuel filters and more Large 3-1/2" gauge features a chrome bezel and rugged protective outer boot Dual purpose gauge reads vacuum and pressure Dual scale gauge reads 0-30 in. Hg vac and 0-70 cm Hg, also reads 0-15 psi and 0-100 kPa
Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 3000 PSI, SS Case, Center Back Mount, PRO-202L-254P
2-1/2" Diameter Pressure Gauge. Improved accuracy to ASME B40.1 Grade A. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals. Features 0/3000 PSI Stainless Case Brass Internals 1/4" NPT Center Back Mount Glycerine Filled Pressure Gauge Polycarbonate Lens Accuracy 2-1-2%. Ambient temp 30° F to 160° F