Air Valves

Mitco Valves & Vents
| Compare | Image | Length | Width | Pipe Size | Inlet Connection NPT | Respirator Connection Type | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3-5/8 in | 1-5/8 in | 1/4, 1/8 in | - | NPT | Quick-acting with self-sealing mounting valve | Ships Same Day WBB895479 | $20.25 | ||
![]() | 1/4 in | 3/8 in | - | - | - | Bleed Wrench | Ships Same Day WBB1140708 | $5.40 |

Taco Air Valves

Honeywell Air Valves
Related Products
325 Series Pounds To Inches Regulators Are For Use On Residential, Commercial And Industrial Applications. The 325 Series Features A High Leverage Valve Linkage Assembly To Deliver Positive Dead-End Lock-Up. The Regulators Are Capable To Precise Regulating Control From Full Flow Down To Pilot Flow. Imblue Technology Increases Corrosion Resistance And Provides Extra Protection Against The Elements For Regulators Used In Outdoor Applications. Suitable For Natural, Manufactured, Mixed Gases, Liquefied Petroleum Gases, And LP Gas-Air Mixtures. To maintain certification, nothing should be ...
Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1, Up To 325,000 BTU The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA .
Features: Designed to be installed directly on the water heater hot port. Dual purpose mixing or diverting valve. Constant water temperature under different operating conditions. Proportional valve (control of hot and cold water). Flow reduction in seconds if cold water supply is interrupted. Temperature adjustable using 3/16 in. Allen® wrench(included). Union coupled tailpiece connections included. Heat trapping not required. Recirculation connection for fast response. Integral check valve on cold water port. Bronze/stainless construction. Teflon® coated wear surfaces to prevent lime ...
Honeywell SuperVent® Air Eliminator PV125S, 1-1/4" Sweat Features Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling No clog vent Dirt and Debris resistant 360° adjustable collar ring for installation flexibility Stainless steel concentrator which eliminates gurgling noise Bronze body for rigid ...
Watts 1-1/4" Steam Trap 0037111 This float and thermostatic steam trap, 1 1/4" with .228 orifice, is used in steam main drips and process applications to provide continuous air venting and condensate removal. It features an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. It is water hammer resistant and can be serviced without disturbing system piping and it is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment. Operating pressure is 30 PSI.