SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Kynar

Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Kynar

Item #: WBB741889

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 68

Price: $2.76

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 3/32" to 1/16" Barbed Reduction Coupler, Black Nylon

Eldon James 3/32" to 1/16" Barbed Reduction Coupler, Black Nylon

Eldon James 5/32" to 3/32" Barbed Reduction Coupler, High Density Polyethylene

Eldon James 5/32" to 3/32" Barbed Reduction Coupler, High Density Polyethylene

Eldon James 1/8" to 3/32" Barbed Reduction Coupler, Natural Nylon

Eldon James 1/8" to 3/32" Barbed Reduction Coupler, Natural Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Kynar

Features:
  • Temperature Range -80°F to 226°F.
  • Pressure 260 psi at 70°F.
  • NK material can be autoclaved to 285°F (140°C)
  • USP Class VI
  • Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.

Weights & Dimensions

  • Hose Barb Size 1/4"
  • Size 2 2
  • Hose Barb 2 1/8"
  • Size 4
  • Weight 0.003 lbs

Product Details

  • Autoclaved 285 °F (140 °C)
  • Description Barbed Reduction Coupler
  • Type Reduction Couplers
  • Brand Eldon James
  • Material Kynar
  • Manufacturers Part Number C4-2NK7
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

68 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Kynar

Eldon James 1/4" to 1/8" Barbed Reduction Coupler, Natural Kynar

Item #: WBB741889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant