Arrow Intermediate Regulator R332g, Aluminum, 1/4" Npt, 250 Psi - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
1/4" intermediate regulator with gauge, 35 SCFM, 200 PSI max, 5-125 PSI range
PRICE
$69.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 1-1/2 in |
| Height | 3-1/2 in |
| Weight | 4 lbs |
| NPT outlet | 1/4 in |
Product Details
| Type | Intermediate |
| CFM | 35 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 35 SCFM |
| Material | Aluminum |
| Description | Intermediate Regulator |
| Manufacturers Part Number | R332G |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |