Prevost Cyclonic Water Separator W/ Float Drain & 2" FNPT Connections
Write a Review
|
Questions & Answers (0)
Product Description
Cyclonic design generated by inclined blades allow fluids to be collected at the bottom of the drain. Eliminates solid particles, liquids, and lowers air temperature before treatment. Flow rate of 753 CFM. Pipe connections are 2" FNPT.
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33.66 in |
| Width | 7.16 in |
| Height | 6.29 in |
| Weight | 16.1 |
Product Details
| CFM | 753 CFM |
| Air Inlet Thread Size (NPT) | 2'' FNPT in |
| Max PSI | 232 psi |
| Made in the USA | No |
| Material | Aluminum Body And Bowl |
| Package Quantity | 1 |
| Description | Cyclonic Water Separator W/ Float Drain |
| Manufacturers Part Number | MSC 700 |
| Brand | Prevost |