Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lag Screw Shield - 1/4" - Long - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/4" - Long - Zinc Die Cast - Pkg of 50

Item #: WBB426906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lag Screw Shield - 3/8" - Long - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 3/8" - Long - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 3/8" - Short - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 3/8" - Short - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/4" - Short - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/4" - Short - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/2" - Long - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/2" - Long - Zinc Die Cast - Pkg of 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4"

Lag Screw Shield - 1/4" - Zinc Die Cast - Pkg of 50

Product Details

  • Type Long
  • Package Quantity 50
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Anchor Type Lag Screw Shield
  • Manufacturers Part Number 14SLL

Weights & Dimensions

  • Size 1/4"
  • Length 1-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lag Screw Shield - 1/4" - Long - Zinc Die Cast - Pkg of 50

Lag Screw Shield - 1/4" - Long - Zinc Die Cast - Pkg of 50

Item #: WBB426906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant