80/20® 15 Series Short M8 Double Anchor Slide-in T-Nut
Write a Review
|
Questions & Answers (0)
Product Description
The double anchor slide-in T-nut is used with a double anchor fastener. It loads from the profile end and is a strong, durable connection. Important Note: The double anchor slide-in T-nut can only be used with a double anchor fastener.
PRICE
$2.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 1/4 in |
| Height | 5/8 in |
| Thread | M8 X 1.25 in |
Product Details
| Type | Slide-in T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 3908 |
| Brand | 80/20 Inc |