Model # :WBB424341
MPN #: 14WM188
1/4 Machine Screw Washer 18 8 Stainless Steel, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
1/4 Machine Screw Washer 18 8 Stainless Steel.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 14WM188 |
| Grade | 18-8 Stainless Steel |