Vega 1/4 Mag Bit Holder 1pc Stainless Steel w/ C-Ring x 10"
Write a Review
|
Questions & Answers (0)
Product Description
Solid one piece construction from high performance stainless steel for professional performance and durability. High strength industrial magnet. C-ring locks around corresponding grooves in bit to firmly hold it in place. Extended length allows access to hard to reach areas and provides better visual alignment with the screw.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Magnetic Bit Holder w/ C - Ring |
| Shank Type | Hex |
| Manufacturers Part Number | 1250MH1CD |
| Tip Type | Female Hex |
| Brand | Vega |