Vega 1/4 Mag Bit Holder 1pc Stainless Steel w/ C-Ring x 2-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Solid one piece construction from high performance stainless steel for professional performance and durability. High strength industrial magnet. C-ring locks around corresponding grooves in bit to firmly hold it in place.
PRICE
$3.59
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Magnetic Bit Holder w/ C - Ring |
| Shank Type | Hex |
| Manufacturers Part Number | 159MH1CD |
| Tip Type | Female Hex |
| Brand | Vega |