Arrow V252, 3-Way OSHA Lockout Valve For Standard Arrow Modular Units, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Arrow's 3-way OSHA lockout valve exhausts all downstream pressure when closed and can be locked in the closed position with customer supplied pad lock. These valves will handle all standard Arrow system air flows and will exhaust 6 SCFM @ 100 PSI. Available in 1/4", 3/8" and 1/2" NPT.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-15/16 in |
| Height | 3-1/8 in |
| Weight | 0.6 lbs |
| NPT outlet | 1/4 in |
Product Details
| Bowl Type | Zinc |
| Type | Standard |
| CFM | 140 CFM |
| Color | Black |
| Material | Zinc |
| Description | OSHA Lockout 3-Way Valve For Tri-Star Modular Units |
| Manufacturers Part Number | V252 |
| Brand | Arrow Pneumatics |