Arrow Economy StageAir 1 Qt. Desiccant Dryer D7612, Zinc & Aluminum Bowl, 1/2" NPT, 200 PSI
|
Questions & Answers (0)
Product Description
Economy stage air drying system. Combination .01 micron coalescing filter and -30 degree dew point dryer. Includes shut off valve and 1 qt desiccant.
PRICE
$265.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 5-5/32 in |
| Height | 8-5/8 in |
| Weight | 10 lbs |
| Size | 3 - 5 MM (beads) |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Zinc & Aluminum |
| Type | PneuMasterAir |
| CFM | 15 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc/Aluminum |
| Micron Rating | 40 mic |
| Description | Economy StageAir 1 Qt. Desiccant Dryer |
| Manufacturers Part Number | D7612 |
| PSI | 200 psi |
| Brand | Arrow Pneumatics |