Prevost 1/4" Plug Body with Aro 210 Profile & 1/4" FNPT Connection Used with ASI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with asi coupler. Scratch and corrosion resistant. High precision tolerances. NPT female thread = 1/4" FNPT.
PRICE
$26.95
80
80
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 3.14 in |
| Height | 0.78 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 FNPT in |
Product Details
| Interchange | ARO 210 |
| CFM | 25 CFM |
| Connection Configuration | 1/4 FNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With ARO 210 Profile Used With ASI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ARP 066201 |
| Brand | Prevost |