Prevost 1/2" Plug Body with High Flow Profile & 1/2" Hose Barb Connection Used with ESI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with esi coupler. Scratch and corrosion resistant. High precision tolerances. For hose ID = 1/2" hose barb.
PRICE
$13.00
15
15
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.08 in |
| Width | 0.74 in |
| Height | 0.74 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 Hose Barb in |
Product Details
| Interchange | European High Flow |
| CFM | 142 CFM |
| Connection Configuration | 1/2 Hose Barb |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With High Flow Profile Used With ESI Coupling |
| Package Quantity | 1 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ERP 116813 |
| Brand | Prevost |