x

Take 15% off your entire order!

Offer applied at checkout

1/4" Polypropylene Heavy Series Clamp Cushion

1/4" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.64 up to 23% OFF

Price: $1.26

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Polypropylene Heavy Series Clamp Cushion

Heavy Series Cushion for Group 3

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-3009C
  • LENGTH INCHES 2-3/16
  • DEPTH INCHES 2-3/16
  • HEIGHT INCHES 1-1/4"
  • TYPE Hose
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Heavy Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Polypropylene Heavy Series Clamp Cushion

1/4" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant