x

Take 15% off your entire order!

Offer applied at checkout

1/4" Rail-Mount Aluminum Standard Series Clamp

1/4" Rail-Mount Aluminum Standard Series Clamp

Item #: WBB365521

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Rail-Mount Aluminum Standard Series Clamp

C-Rail aluminum beta clamp cushions are Polypropylene (Green Color) Recommended for systems with less than 1500 PSI without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 Degrees.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HRN-3-5
  • LENGTH INCHES 1-7/16
  • WIDTH INCHES 1-5/16"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-1/4"
  • TYPE Pipe
  • COLOR Aluminum
  • CONNECTION TYPE Rail-Mount
  • CONSTRUCTION Aluminum
  • FITTING TYPE Standard Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Rail-Mount Aluminum Standard Series Clamp

1/4" Rail-Mount Aluminum Standard Series Clamp

Item #: WBB365521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant