x

Take 15% off your entire order!

Offer applied at checkout

1/4" x 1/4" Beta Smoothie Twin Standard Rail-Mount For Two

1/4" x 1/4" Beta Smoothie Twin Standard Rail-Mount For Two

Item #: WBB364819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.70 up to 24% OFF

Price: $2.83

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" x 1/4" Beta Smoothie Twin Standard Rail-Mount For Two

Rail mount for twin hose beta clamp

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-2008B-SS
  • LENGTH INCHES 2-5/16
  • WIDTH INCHES 2-1/16"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-3/8
  • TYPE Pipe
  • COLOR Black
  • CONNECTION TYPE Rail-Mount
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Smoothie Twin Standard
  • PACKAGE QUANTITY 1
  • SIZE 1/4 X 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1/4" Beta Smoothie Twin Standard Rail-Mount For Two

1/4" x 1/4" Beta Smoothie Twin Standard Rail-Mount For Two

Item #: WBB364819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant