1/4" x 2-1/2" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Red Brass Pipe Nipples Schedule 80 M-NPT Threaded Both Ends ASTM B-687.
PRICE
$210.00 Sold in packages of 25 / $8.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 X 2-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Class | Extra Strong Wall |
| Material | Brass Pipe ASTM B43 |
| Schedule | 80 |
| Package Quantity | 25 |
| Connection Style | MNPT |
| Manufacturers Part Number | 0402205801 |
| Fitting Type | Brass Nipple |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM B687 |
| Lead Free Compliant | Yes |