- 1" 45° Elbow use with the Fastpipe® Rigid Aluminum System
- 3" Fittings Are Black Aluminum Die Cast
Fastpipe® 1" 45 Degree Elbow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | 45 Degree Elbow |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2004 |
| PSI | 190 psi |
| Brand | Fastpipe |