Features:
- Use with The Fastpipe® Rigid Aluminum System
- 3" Fittings are black die cast
- Nylon base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Weights & Dimensions
| Length | 6 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Threaded Male Adapter |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F4418 |
| PSI | 190 psi |
| Brand | Fastpipe |