TPI 1/4 HP Motor For Oscillating & Industrial Fans 59080001 7,900/6,800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
TPI REPLACEMENT MOTORS
1/4 HP Motor for Oscillating 24" & 30" Industrial Fans
These TPI replacement motors help replace or upgrade old, worn out and broken motors. TPI motors feature 2-speed operation with pull chain control. Single-phase ball bearing motors are totally enclosed and permanently lubricated for long life and low maintenance. Oscillating motor allows fixed fan positioning and 90° sweep. Permanent split capacitor (PSC-type) motor has a 1/2" shaft. Includes 12'L SJT type, 3-conductor power cord. 120V. UL Listed ,cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
1/4 HP Motor for Oscillating 24" & 30" Industrial Fans
These TPI replacement motors help replace or upgrade old, worn out and broken motors. TPI motors feature 2-speed operation with pull chain control. Single-phase ball bearing motors are totally enclosed and permanently lubricated for long life and low maintenance. Oscillating motor allows fixed fan positioning and 90° sweep. Permanent split capacitor (PSC-type) motor has a 1/2" shaft. Includes 12'L SJT type, 3-conductor power cord. 120V. UL Listed ,cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| RPM | 1075 rpm |
| Type | Industrial |
| CFM | 5000/6800/7900 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Number of Speeds | 2 |
| Amperage | 3.4 A |
| For Use With | 24" & 30" |
| Motor Type | Totally Enclosed |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain |
| Manufacturers Part Number | ACMOTO |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |