Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4" x 1" Fender Washer - Steel - Black Oxide - Pkg of 25 Lbs.

1/4" x 1" Fender Washer - Steel - Black Oxide - Pkg of 25 Lbs.

Item #: WBB428835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" x 2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

3/8" x 2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

1/4" x 1" Fender Washer - .285" I.D. - .047/.08" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

1/4" x 1" Fender Washer - .285" I.D. - .047/.08" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

3/8" x 1-1/4" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

3/8" x 1-1/4" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#8 Countersunk Finishing Washer 18-8 Stainlesss Steel - Pkg of 10000

#8 Countersunk Finishing Washer 18-8 Stainlesss Steel - Pkg of 10000

1/4X1 Fender Washer Black Oxide.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Diameter 1"
  • Size 1/4"

Product Details

  • Package Quantity 25
  • Description Fender Washer
  • Country of Origin Import
  • Material Steel
  • Finish Black Oxide
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I need the following thickness in these washers Minimum 0.120" Maximum 0.130"

    Question Asked By: david, March 06, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, March 06, 2015

      Unfortunately we cannot offer a washer within the spec desired.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1" Fender Washer - Steel - Black Oxide - Pkg of 25 Lbs.

1/4" x 1" Fender Washer - Steel - Black Oxide - Pkg of 25 Lbs.

Item #: WBB428835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant