Special Features:
- Load Bearing Surface, Corrosion Resistant, Chemical Resistant
- Corrosive Environments, Marine Applications, General Purpose
Weights & Dimensions
| Size | 1/4 |
| Inner Diameter | 1/4 - 5/16 |
| Thickness | 0.047 - 0.080 |
| Diameter | 1/4 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | 1/4" x 1-1/4" Stainless Steel Fender Washer |
| Manufacturers Part Number | FENWS14114 |
| Grade | 18-8 Stainless Steel |
| Brand | L.H.Dottie |