Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ZSI

Model # :WBB365221

MPN #: 021M026

1-5/8" Id X 3.35 Cush-A-Therm - Pkg Qty 10

Product Description
The Cush-A-Therm Clamp is a fast easy way to provide a crushresistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation. The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines. The outer cover consists of a special rubbercoating which seals the cushion completely after installation in order to prevent condensation. It's strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier.

PRICE
$195.00  Sold in packages of 10 / $19.50 ea

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width2-9/16 in
Size1-5/8 mm

Product Details

MaterialSteel/Polyurethane W/Rubber Lining
Package Quantity10
ColorBlack
Manufacturers Part Number021M026
Fitting TypeCush-A-Therm
BrandZSI