Justrite® Drum Cabinet 55 Gal. Capacity Vertical Manual Close Hazmat Flammable W/ Drum Rollers
Write a Review
|
Questions & Answers (0)
Product Description
Justrite 1-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Rollers, 34"W x 34"D x 65"H, Red
Safe storage for solvent-filled drums.
For storage of larger quantities of flammable solvents, heavy-duty Drum Safety Cabinets are available in a variety of styles and sizes. Built to the same high standards as regular safety cabinets, these cabinets are designed to house one or two 30- 55-gallon (110- 200L) drums. A reinforced liquid-tight sump contains spills. A full array of drum accessories and equipment is available to ensure maximum safety and convenience when storing and handling drums of hazardous materials.
Vertical Drum Safety Cabinets safely house one or two 30-(110L) to 55-gallon (200L) drums. They include a half-depth shelf for additional storage while providing enough space to accommodate a drum equipped with a lower height pump or funnel so the cabinet may be used as a pumping station or for waste accumulation. Cabinets are offered with and without roller assemblies which facilitate the movement of heavy drums. Models without drum rollers include removable steel drum support in base to keep drum raised off cabinet sump bottom. Includes a limited warranty of 10 years. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Safe storage for solvent-filled drums.
For storage of larger quantities of flammable solvents, heavy-duty Drum Safety Cabinets are available in a variety of styles and sizes. Built to the same high standards as regular safety cabinets, these cabinets are designed to house one or two 30- 55-gallon (110- 200L) drums. A reinforced liquid-tight sump contains spills. A full array of drum accessories and equipment is available to ensure maximum safety and convenience when storing and handling drums of hazardous materials.
Vertical Drum Safety Cabinets safely house one or two 30-(110L) to 55-gallon (200L) drums. They include a half-depth shelf for additional storage while providing enough space to accommodate a drum equipped with a lower height pump or funnel so the cabinet may be used as a pumping station or for waste accumulation. Cabinets are offered with and without roller assemblies which facilitate the movement of heavy drums. Models without drum rollers include removable steel drum support in base to keep drum raised off cabinet sump bottom. Includes a limited warranty of 10 years. FM approved.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$2,606.27
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 391 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 896261 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Red |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Vertical |
| Capacity | (1) 55 Gallon Drum |
| Number of Doors | 2 |
| Includes | Drum Rollers |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |