Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ

Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ

Item #: WBB2214633

Not Yet Rated

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ

Full-featured, lightweight aluminum body design at 39 pounds allows user to transport easily. Compact, folding design stores away conveniently in tight spaces. Rapid Rise Technology with dual pump pistons reach max height in under 5 handle pumps.

Product Details

  • Type Roadster
  • Brand Sunex Tools
  • Package Quantity 1
  • Description Roadside Assistance Jack
  • Warranty 1 Year
  • Material Aluminum
  • Manufacturers Part Number 66175FASJ
  • Capacity 1.75 Ton
  • Color Family Black

Weights & Dimensions

  • Low Height 3-1/2 in
  • Max Height 16.5 in
  • Weight 40 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ

Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ

Item #: WBB2214633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Sunex Tools 1.75 Ton Roadside Assistance Jack, Aluminum - 66175FASJ
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant