x

Take 15% off your entire order!

Offer applied at checkout

1/8-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

1/8-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

Item #: WBB570523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/16"
  • 1/8"

1/8"

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap with Interrupted Threads. 1/8 - 27 HSS Interrupted Thread, Taper TMX Pipe Tap, NPT Ground, RH, 5 Flutes.
  • Interrupted threads provide an open threading environment for better chip removal and coolant flow to the cut thus reducing thread damage

  • DESCRIPTION Pipe Tap
  • THREAD SIZE 1/8-27
  • TAP SIZE 1/8-27
  • HAND Right
  • STYLE NPT
  • TPI 27
  • TYPE Interrupted Thread
  • NO. OF FLUTES 5
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER B570523
  • FRACTIONAL SIZE 1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-18 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

Item #: B570520

Not Yet Rated

Usually ships in 5 to 8 days

$15.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

1/8-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground,

Item #: WBB570523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant