Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB739882

MPN #: A2-5WP

Eldon James 1/8-27 NPT to 5/16" Barbed Adapter, White Polypropylene

|
Questions & Answers (0)
PRICE
$1.92
Usually ships in 21 to 24 days
Eldon James 1/8-27 NPT to 5/16" Barbed Adapter, White Polypropylene

Features:
  • Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
  • Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
  • Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings
  • Not a USP Class VI material and is not lot traceable.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.
300
300
Min. purchase quantity is 300
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.